Check Availability
  • DASCO PRO 

    Gooseneck Wrecking Bar, 12" L X 3-1/2" W, Heat Treated High Carbon Steel

  • Item # 18E840
  • Mfr. Model # 226
Gooseneck Wrecking Bar,  12" L X 3-1/2" W, Heat Treated High Carbon Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18E840
Mfr. Model # 226
UNSPSC #27112502
Shipping Weight 1.2 lbs
Country of Origin USA *
Pry Bar Sub-Category Wrecking Bars
Item Gooseneck Wrecking Bar
Overall Length 12"
Overall Width 3-1/2"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 1"
Material Heat Treated High Carbon Steel
Color Black
Features Construction Bar
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms