Check Availability
  • DASCO PRO 

    Gooseneck Wrecking Bar, 36" L X 4-1/2" W, Heat Treated High Carbon Steel

  • Item # 18E837
  • Mfr. Model # 213
Gooseneck Wrecking Bar,  36" L X 4-1/2" W, Heat Treated High Carbon Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18E837
Mfr. Model # 213
UNSPSC #27112502
Shipping Weight 5.4 lbs
Country of Origin USA *
Pry Bar Sub-Category Wrecking Bars
Item Gooseneck Wrecking Bar
Overall Length 36"
Overall Width 4-1/2"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 1-1/2"
Material Heat Treated High Carbon Steel
Color Black
Features Construction Bar
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms