Check Availability
  • DART CONTROLS 

    DC Speed Control,Chassis,0 to 24/36VDC Voltage Output,40 Max. Amps

  • Item # 2LHT8
  • Mfr. Model # 65E40
DC Speed Control,Chassis,0 to 24/36VDC Voltage Output,40 Max. Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This DC speed control helps convert line voltage input to full-wave DC power on constant or diminishing torque applications.
Show More Close
 

Technical Specifications

Item # 2LHT8
Mfr. Model # 65E40
UNSPSC #39121104
Catalog Page 159
Shipping Weight 1.12 lbs
Country of Origin USA *
Item DC Speed Control
Enclosure Chassis
Max. Amps 40
Voltage Output 0 to 24/36VDC
Speed Range 30:1
Rotation Single Direction
External Switches None
DC Input Voltage 24/36VDC
DC Speed Control PWM
HP @ Lower Volts 1
HP @ Higher Volts 1 to 1/2
Linear Acceleration Adjustable 0 to 10 sec.
Linear Deceleration Fixed 0.5 sec.
Current/Torque Limit Adjustable
Speed Regulation +/-1% of Base Speed
Accepts Tach Feedback No
IR Compensation Adjustable
Follower Circuit No
Mount Type Chassis
Height 7"
Depth 1.7"
Width 3.7"
Operating Temp. -10 Degrees to 45 Degrees C
For Use With Low Voltage DC Motors in Portable Battery-powered Equipment for Conveying, Spraying, Pumping and Paper Sorting
Includes Speed Potentiometer Knob and Dial Plate
* This product's country of origin is subject to change

Compliance and Restrictions