Check Availability
  • DAP 

    White Window Glazing Caulk, Acrylic, 10.1 oz. Cartridge

  • Item # 5UFR5
  • Mfr. Model # 12108
White Window Glazing Caulk, Acrylic, 10.1 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DAPĀ® Window Glazing Caulk is ideal for face glazing wood or metal window frames. Offers a weathertight seal.
Show More Close
 

Technical Specifications

Item # 5UFR5
Mfr. Model # 12108
UNSPSC #31201606
Catalog Page 2227
Shipping Weight 1.28 lbs
Country of Origin USA *
Item Window Glazing Caulk
Adhesive Grouping Caulk
For Use On Metal, Wood
Sealant Base Acrylic
Sealant Color Family Whites
Color White
Sealant Container Cartridge
Size 10.1 oz.
Sealant Properties Indoor, Outdoor, Paintable
Begins to Harden 60 min.
Full Cure 6 days
Performance Temp. Range -20 Degrees to 160 Degrees F
Application Temp. Range 40 Degrees to 80 Degrees F
Specific Gravity 1.8
Flash Point 200 Degrees F
VOC 51g/L
For Use With For Face Glazing Wood or Metal Window Frames
Application For Face Glazing Wood or Metal Window Frames
Meets ASTM C669-95
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.