Check Availability
  • DAP 

    White Sealant, Silicone, 2.8 oz. Tube

  • Item # 4MY74
  • Mfr. Model # 00752
  • (2)
White Sealant, Silicone, 2.8 oz. Tube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

100% silicone sealant is used for windows and doors. Long-lasting flexible seal resists cracking, crumbling, and chalking. Can be used to make gaskets. Waterproof seal is mildew resistant. Indoor/outdoor use. Functional cure: 24 hr. VOC levels meet SCAQMD requirements.
Show More Close
 

Technical Specifications

Item # 4MY74
Mfr. Model # 00752
UNSPSC #31201606
Catalog Page 2227
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic
Sealant Base Silicone
Sealant Color Family Whites
Color White
Sealant Container Tube
Size 2.8 oz.
Sealant Properties Flexible, Paintable
Begins to Harden 20 min.
Full Cure 1 day
Performance Temp. Range -40 Degrees to 140 Degrees F
Application Temp. Range -35 Degrees to 140 Degrees F
Specific Gravity 0.96 @ 25 Degrees C
Flash Point 212 Degrees F
For Use With 2.8 oz. Caulk Gun
Meets ASTM C920, Type S, Grade NS, Class 25
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change