Check Availability
  • DAP 

    White Sealant, Silicone, 2.8 oz.

  • Item # 406W20
  • Mfr. Model # 00750
White Sealant, Silicone, 2.8 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 406W20
Mfr. Model # 00750
UNSPSC #31201606
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Ceramic, Fiberglass, Glass, Metal, Plastic, Porcelain, Tile, Wood
Sealant Base Silicone
Sealant Color Family Whites
Color White
Sealant Container Tube
Size 2.8 oz.
Sealant Properties Crack-Proof, Flexible, Mold/Mildew Resistant, Shrink-Proof, Waterproof
Begins to Harden 10 min.
Full Cure 1 day
Performance Temp. Range -40 Degrees to 400 Degrees F
Application Temp. Range -35 Degrees to 140 Degrees F
Flash Point Greater Than 200 Degrees F
Dry Time 25 min.
VOC 30g/L
For Use With Hand or Pressure Caulk
Application Sealing Around Kitchens and Bathrooms
Meets ASTM C920, Type S, Grade NS, Class 25
Includes Tube
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change