Check Availability
  • DAP 

    White Sealant, Silicone, 9.8 oz. Cartridge

  • Item # 20HA76
  • Mfr. Model # 8656
White Sealant, Silicone, 9.8 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Silicone formula for commercial kitchens and food processing provides a durable, waterproof seal with minimal shrinkage, long-lasting flexibility, and excellent adhesion.
Show More Close
 

Technical Specifications

Item # 20HA76
Mfr. Model # 8656
UNSPSC #31201606
Catalog Page 2233
Shipping Weight 0.76 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Ceramic, Fiberglass, Glass, Metal, Plastic
Sealant Base Silicone
Sealant Color Family Whites
Color White
Sealant Container Cartridge
Size 9.8 oz.
Sealant Properties Flexible, Waterproof, UV Resistant
Begins to Harden 10 min.
Full Cure 1 day
Performance Temp. Range -40 Degrees to 400 Degrees F
Application Temp. Range -35 Degrees to 140 Degrees F
Specific Gravity 1.007 @ 25 Degrees F
Flash Point Greater Than 212 Degrees F
VOC 30g/L
For Use With Commercial Food Equipment, Commercial Kitchens that Require NSF FDA Approved Sealant
Application Commercial Food Equipment, Commercial Kitchens that Require NSF FDA Approved Sealant
Meets CFR 177, 2600 NSF Standard 51, ASTM C920 Class 25, FED.TTS-00230C, FED.TTS-001543A
* This product's country of origin is subject to change