Check Availability
  • DAP 

    White Rubber Sealant, Silicone, 9.8 oz. Cartridge

  • Item # 5A464
  • Mfr. Model # 08646
  • (2)
White Rubber Sealant, Silicone, 9.8 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

DAPĀ® 100% silicone rubber sealant is a long-lasting flexible seal that resists cracking, crumbling, and chalking. Can be used to make gaskets. Waterproof seal is mildew resistant. Indoor/outdoor use. Functional cure: 24 hr.
Show More Close
 

Technical Specifications

Item # 5A464
Mfr. Model # 08646
UNSPSC #31201606
Catalog Page 2231
Shipping Weight 0.77 lbs
Country of Origin USA *
Item Rubber Sealant
Adhesive Grouping Sealant
For Use On Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Rubber, Wood
Sealant Base Silicone
Sealant Color Family Whites
Color White
Sealant Container Cartridge
Size 9.8 oz.
Sealant Properties Waterproof
Begins to Harden 20 min.
Full Cure 1 day
Performance Temp. Range -40 Degrees to 400 Degrees F
Application Temp. Range -35 Degrees to 140 Degrees F
Specific Gravity 0.96
Flash Point Greater Than 200 Degrees F
VOC 28.8g/L
For Use With Standard Caulk Gun
Application Indoor and Outdoor Use, Ideal for caulking and sealing Windows and door, Gutters and vents, Siding and trim, Molding
Meets ASTM C719, Meets C920 Specification For Class 25
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov