Check Availability
  • DAP 

    White Kitchen and Bath Sealant, Silicone, 10.8 oz. Cartridge

  • Item # 29RV05
  • Mfr. Model # 08770
  • (1)
White Kitchen and Bath Sealant, Silicone, 10.8 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This flexible, 100% silicone rubber sealant helps to provide a long-lasting, waterproof seal that resists shrinking and cracking. It also features a low-odor formula for use on ceramic tile, glass, porcelain, and PVC in kitchen and bath applications.
Show More Close
 

Technical Specifications

Item # 29RV05
Mfr. Model # 08770
UNSPSC #31201606
Catalog Page 2231
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Kitchen and Bath Sealant
Adhesive Grouping Sealant
For Use On Ceramic, Fiberglass, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Whites
Color White
Sealant Container Cartridge
Size 10.8 oz.
Sealant Properties Crack-Proof, Flexible, Shrink-Proof, Waterproof
Begins to Harden 15 min.
Full Cure 1 day
Performance Temp. Range -40 Degrees to 300 Degrees F
Application Temp. Range 40 Degrees to 120 Degrees F
Specific Gravity 1.32
Flash Point Less Than 200 Degrees F
VOC 28.8g/L
For Use With Sealing Around Kitchens and Bathrooms
Application Sealing Around Kitchens and Bathrooms
Meets ASTM C920, Type S, Grade NS, Class 25
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov