Check Availability
  • DAP 

    White Caulk, Acrylic, 10.1 oz. Cartridge

  • Item # 5E079
  • Mfr. Model # 18670
White Caulk, Acrylic, 10.1 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ALEX® Painter's Acrylic Latex Caulk is easy-to-apply caulk that adheres to wood, plaster, drywall, and masonry. Material resists cracking, chalking, and is paintable. Easily cleanups with just water. For indoor/outdoor use.
Show More Close
 

Technical Specifications

Item # 5E079
Mfr. Model # 18670
UNSPSC #31201606
Catalog Page 2227
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Caulk
Adhesive Grouping Caulk
For Use On Masonry, Metal, Wood
Sealant Base Acrylic
Sealant Color Family Whites
Color White
Sealant Container Cartridge
Size 10.1 oz.
Sealant Properties Flexible, Paintable, Waterproof
Begins to Harden 10 min.
Full Cure 1 day
Performance Temp. Range -20 Degrees to 180 Degrees F
Application Temp. Range 40 Degrees to 100 Degrees F
Specific Gravity 1.63
Flash Point Greater Than 200 Degrees F
VOC 69g/L
For Use With Standard Caulk Gun
Application Interior and Exterior Use, Window and Door Frames, Siding/Trim, Baseboards, Corner Joints, Molding
Meets ASTM C834
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.