Check Availability
  • DAP 

    White Caulk, Acrylic, 10.1 oz. Cartridge

  • Item # 45PG59
  • Mfr. Model # 18897
  • (91)
White Caulk, Acrylic, 10.1 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DAP® Kwik Seal ULTRA® Premium Siliconized Kitchen and Bath Sealant repels water, soap scum, dirt, and stains. It is waterproof and crackproof and can be exposed to water in as few as 4 hours after application. Safe for granite and marble.
Show More Close
 

Technical Specifications

Item # 45PG59
Mfr. Model # 18897
UNSPSC #31201606
Shipping Weight 0.81 lbs
Country of Origin USA *
Item Caulk
Adhesive Grouping Caulk
For Use On Ceramic, Fiberglass, Glass, Metal, Plastic
Sealant Base Acrylic
Sealant Color Family Whites
Color White
Sealant Container Cartridge
Size 10.1 oz.
Sealant Properties Flexible, Indoor, Outdoor, Paintable, Waterproof
Begins to Harden 5 min.
Full Cure 1 day
Performance Temp. Range 0 Degrees to 150 Degrees F
Application Temp. Range 40 Degrees to 100 Degrees F
Specific Gravity 1.04
Flash Point Not Specified
Dry Time 4 hr.
VOC 28.2g/L
For Use With 10 oz. Caulk Gun
Application Sealing Around Kitchens and Bathrooms
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.