Check Availability
  • DAP 

    White Caulk, Acrylic, 9.0 oz. Cartridge

  • Item # 29RV16
  • Mfr. Model # 18360
White Caulk, Acrylic, 9.0 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sealant adheres to aluminum, brick, concrete, drywall, glass, masonry, plaster, stone, vinyl, and wood. Water-, crack-, and shrinkproof formula resists mold. Water-ready in 30 min.
Show More Close
 

Technical Specifications

Item # 29RV16
Mfr. Model # 18360
UNSPSC #31201606
Catalog Page 2226
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Caulk
Adhesive Grouping Caulk
For Use On Concrete, Glass, Masonry, Metal, Wood
Sealant Base Acrylic
Sealant Color Family Whites
Color White
Sealant Container Cartridge
Size 9.0 oz.
Sealant Properties Flexible, Paintable
Begins to Harden 20 min.
Full Cure 1 day
Performance Temp. Range -65 Degrees to 200 Degrees F
Application Temp. Range 20 Degrees to 120 Degrees F
Specific Gravity 1.47
Flash Point Less Than 200 Degrees F
VOC 1g/L
For Use With Sealing Interior and Exterior Buildings
Application Windows, Doors, Trim, Sealing Interior and Exterior Buildings
Meets Meets ASTM C920
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.