Check Availability
  • DAP 

    Metallic Gray Caulk, Acrylic, 10.0 oz. Cartridge

  • Item # 2PE52
  • Mfr. Model # 04102
Metallic Gray Caulk, Acrylic, 10.0 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Phenoseal® Adhesive Caulk is mildew-resistant with a watertight seal. Water cleanup. For indoor and outdoor use, this fast-drying caulk is paintable so you can use it on your doors, trim, bath, kitchen, and more.
Show More Close
 

Technical Specifications

Item # 2PE52
Mfr. Model # 04102
UNSPSC #31201606
Catalog Page 2228
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Caulk
Adhesive Grouping Caulk
For Use On Concrete, Masonry, Metal, Wood
Sealant Base Acrylic
Sealant Color Family Grays
Color Metallic Gray
Sealant Container Cartridge
Size 10.0 oz.
Sealant Properties Paintable
Begins to Harden 10 min.
Full Cure 2 days
Performance Temp. Range -20 Degrees to 100 Degrees F
Application Temp. Range 45 Degrees to 100 Degrees F
Specific Gravity 1.28
Flash Point 200 Degrees F
For Use With Standard Caulk Gun
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.