Check Availability
  • DAP 

    Gray Quick Plug Hydraulic Cement, 5 lb. Box, Coverage: Not Specified

  • Item # 1LYG5
  • Mfr. Model # 14086
Gray Quick Plug Hydraulic Cement, 5 lb. Box, Coverage: Not Specified
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1LYG5
Mfr. Model # 14086
UNSPSC #31201606
Catalog Page 1617
Shipping Weight 5.2 lbs
Country of Origin USA *
Patching Application Hydraulic Cements
Item Quick Plug Hydraulic Cement
Color Gray
Number of Components 1
Container Size 5 lb.
Container Style Box
Coverage Not Specified
VOC 0g/L
Flash Point Greater Than 200 Degrees F
Starts to Harden 3 min.
Full Cure Time 28 days
For Use On Surface Material Concrete, Masonry
Application Sealing Leaking Holes and Cracks, Creates A Watertight Seal In 3 to 5 min. Even While Water Is Flowing
For Use With Any Concrete
Characteristics Works While Water Is Flowing, Creates Watertight Seal
Cured Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.