Check Availability
  • DAP 

    Gray Quick Plug Hydraulic Cement, 10 lb. Pail, Coverage: Not Specified

  • Item # 10L517
  • Mfr. Model # 14090
Gray Quick Plug Hydraulic Cement, 10 lb. Pail, Coverage: Not Specified
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

DAPĀ® QuickPlug hydraulic cement helps create a watertight seal in close to 3 to 5 minutes even if water is flowing, to seal leaking holes and cracks. Works above and below ground level.
Show More Close
 

Technical Specifications

Item # 10L517
Mfr. Model # 14090
UNSPSC #31201606
Catalog Page 1617
Shipping Weight 11.4 lbs
Country of Origin USA *
Patching Application Hydraulic Cements
Item Quick Plug Hydraulic Cement
Color Gray
Number of Components 1
Container Size 10 lb.
Container Style Pail
Coverage Not Specified
VOC 0g/L
Flash Point Greater Than 200 Degrees F
Application Temp. Range Not Specified
Starts to Harden 3 min.
Full Cure Time 28 days
For Use On Surface Material Concrete, Masonry
Application Creates A Watertight Seal In 3 to 5 Minutes, Even While Water Is Flowing, Sealing Leaking Holes and Cracks
For Use With Concrete, Masonry
Characteristics Plug And Seal Holes In Concrete, Watertight Seal, Use While Water Is Flowing, Use As Anchoring Cement.
Cured Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov