Check Availability
  • DAP 

    Gray Concrete and Masonry Sealant, Silicone, 10.8 oz. Cartridge

  • Item # 29RV02
  • Mfr. Model # 8675
Gray Concrete and Masonry Sealant, Silicone, 10.8 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DAP® Silicone Plus™ Premium Silicone Rubber Concrete and Masonry Sealant is a low-odor formula that creates a flexible, watertight, weatherproof seal for filling and sealing cracks and gaps in a variety of building materials. When cured, it is mold and mildew resistant and will not crack or shrink.
Show More Close
 

Technical Specifications

Item # 29RV02
Mfr. Model # 8675
UNSPSC #31201606
Catalog Page 2230
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Concrete and Masonry Sealant
Adhesive Grouping Sealant
For Use On Ceramic, Concrete, Masonry, Wood
Sealant Base Silicone
Sealant Color Family Grays
Color Gray
Sealant Container Cartridge
Size 10.8 oz.
Sealant Properties Crack-Proof, Flexible, Mold/Mildew Resistant, Shrink-Proof, Waterproof
Begins to Harden 15 min.
Full Cure 1 day
Performance Temp. Range -65 Degrees to 350 Degrees F
Application Temp. Range 35 Degrees to 140 Degrees F
Specific Gravity 1.32 @ 25 Degrees C
Flash Point Less Than 200 Degrees F
VOC 28.8g/L
For Use With Concrete Sealing Applications
Application Concrete Sealing Applications
Meets ASTM C920, Type S, Grade NS, Class 25
* This product's country of origin is subject to change