Check Availability
  • DAP 

    Gray Concrete Patch, 1 gal. Pail, Coverage: Not Specified

  • Item # 1LYG7
  • Mfr. Model # 31090
  • (8)
Gray Concrete Patch, 1 gal. Pail, Coverage: Not Specified
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1LYG7
Mfr. Model # 31090
UNSPSC #31201606
Catalog Page 1632
Shipping Weight 15.2 lbs
Country of Origin USA *
Patching Application Mortars and Patching Cements
Item Concrete Patch
Color Gray
Number of Components 1
Container Size 1 gal.
Container Style Pail
Coverage Not Specified
VOC 25.4g/L
Flash Point Greater Than 200 Degrees F
Starts to Harden 2 hr.
Full Cure Time 1 day
For Use On Surface Material Concrete, Masonry
Application Patch Cracks and Breaks
For Use With Any Concrete
Characteristics Dries to A Durable, Hard Finish
Meets VOC Compliant
Cured Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov