Check Availability
  • DAP 

    Gray Caulk, Acrylic, 9.0 oz. Cartridge

  • Item # 2LYV5
  • Mfr. Model # 18370
  • (8)
Gray Caulk, Acrylic, 9.0 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

DAP® Concrete 3.0™ Advanced Polymer Sealant works for wood, masonry, and concrete applications.
Show More Close
 

Technical Specifications

Item # 2LYV5
Mfr. Model # 18370
UNSPSC #31201606
Catalog Page 2230
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Caulk
Adhesive Grouping Caulk
For Use On Concrete, Masonry, Wood
Sealant Base Acrylic
Sealant Color Family Grays
Color Gray
Sealant Container Cartridge
Size 9.0 oz.
Sealant Properties Flexible, Paintable
Begins to Harden 20 min.
Full Cure 1 day
Performance Temp. Range -65 Degrees to 200 Degrees F
Application Temp. Range 20 Degrees to 120 Degrees F
Flash Point 200 Degrees F
VOC 1.2g/L
Application Ideal for sealing horizontal cracks, gaps and holes in Concrete driveways, Sidewalks, Steps, Patios, Above ground foundations, Garage floors, Other concrete surfaces
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov