Check Availability
  • DAP 

    Gray Caulk, Acrylic, 10.1 oz. Cartridge

  • Item # 25F526
  • Mfr. Model # 18096
Gray Caulk, Acrylic, 10.1 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

DAPĀ® Concrete Caulk is for use with concrete, mortar, and masonry. Paintable; cleans easily with water. Suitable for indoors or out.
Show More Close
 

Technical Specifications

Item # 25F526
Mfr. Model # 18096
UNSPSC #31201606
Catalog Page 2231
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Caulk
Adhesive Grouping Caulk
For Use On Concrete, Masonry, Wood
Sealant Base Acrylic
Sealant Color Family Grays
Color Gray
Sealant Container Cartridge
Size 10.1 oz.
Sealant Properties Flexible, Mold/Mildew Resistant, Paintable
Begins to Harden 15 min.
Full Cure 14 days
Performance Temp. Range -30 Degrees to 150 Degrees F
Application Temp. Range Greater Than 40 Degrees F
Specific Gravity 1.65
Flash Point Greater Than 200 Degrees F
VOC 35g/L
For Use With Concrete Cracks
Application Filling Cracks and Gaps In Concrete Cracks, Above-Ground Fountains, Sidewalks, Steps, Patios, Garage Floors, Other Concrete Surface
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov