Check Availability
  • DAP 

    Dark Bronze Caulk, Acrylic, 10.1 oz. Cartridge

  • Item # 2KVG5
  • Mfr. Model # 18420
  • (9)
Dark Bronze Caulk, Acrylic, 10.1 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dynaflex 230® Elastomeric Latex Sealant is for crown molding, windows, doors, and siding. Mildew-resistant when cured. Permanently flexible, this sealant can withstand up to 50% joint movement.
Show More Close
 

Technical Specifications

Item # 2KVG5
Mfr. Model # 18420
UNSPSC #31201606
Catalog Page 2227
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Caulk
Adhesive Grouping Caulk
For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Acrylic
Sealant Color Family Browns
Color Dark Bronze
Sealant Container Cartridge
Size 10.1 oz.
Sealant Properties Flexible, Paintable
Begins to Harden 30 min.
Full Cure 1 day
Performance Temp. Range -30 Degrees to 180 Degrees F
Application Temp. Range 40 Degrees to 100 Degrees F
Specific Gravity 1.49
Flash Point Greater Than 200 Degrees F
VOC 23.5g/L
For Use With Standard Caulk Gun
Application Indoor and Outdoor Use
Meets ASTM C920, Type S, Grade NS, Class 25, TT S 00230C, C834, Federal Specification TT S 00230C (COMNBS0), Type II, Class A,
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.