Check Availability
  • DAP 

    Clear Sealant, Silicone, 10.8 oz. Cartridge

  • Item # 2NGJ2
  • Mfr. Model # 08771
Clear Sealant, Silicone, 10.8 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flexible, 100% silicone rubber premium sealant provides outstanding adhesion and durability for a long-lasting waterproof seal that won't shrink or crack. It cures to a tough, rubbery, mold- and mildew-resistant solid with exposure to the moisture in the air.
Show More Close
 

Technical Specifications

Item # 2NGJ2
Mfr. Model # 08771
UNSPSC #31201606
Catalog Page 2231
Shipping Weight 0.79 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Ceramic, Glass, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Clears
Color Clear
Sealant Container Cartridge
Size 10.8 oz.
Sealant Properties Crack-Proof, Flexible, Mold/Mildew Resistant, Shrink-Proof, Waterproof
Begins to Harden 15 min.
Full Cure 1 day
Performance Temp. Range -40 Degrees to 300 Degrees F
Application Temp. Range 40 Degrees to 120 Degrees F
Specific Gravity 1.04 @ 25 Degrees C
Flash Point 200 Degrees F
For Use With Standard Caulk Gun
Application For Indoor and Outdoor Use, Ideal for Caulking and Sealing, Window and Door Frames, Siding and Trim, Gutters and Downspouts, Pipes and Vents, Molding, Baseboards, Corner Joints, Above Ground Foundations
Meets ASTM C920, Type S, Grade NS, Class 25
* This product's country of origin is subject to change