Check Availability
  • DAP 

    Clear Sealant, Silicone, 10.1 oz. Cartridge

  • Item # 2KVH6
  • Mfr. Model # 8648
Clear Sealant, Silicone, 10.1 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DAPĀ® Kitchen and Bath 100% Silicone Sealant is a one-component, acetoxy cure material ideal for caulking and sealing. Provides a durable, watertight seal that won't crack or shrink. It offers long-lasting flexibility and is safe for incidental food contact. Cured sealant is mildew resistant.
Show More Close
 

Technical Specifications

Item # 2KVH6
Mfr. Model # 8648
UNSPSC #31201606
Catalog Page 2232
Shipping Weight 0.77 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic
Sealant Base Silicone
Sealant Color Family Clears
Color Clear
Sealant Container Cartridge
Size 10.1 oz.
Sealant Properties Flexible, Waterproof
Begins to Harden 10 min.
Full Cure 1 day
Performance Temp. Range -40 Degrees to 400 Degrees F
Application Temp. Range -35 Degrees to 140 Degrees F
Specific Gravity 0.96
Flash Point 212 Degrees F
For Use With Standard Caulk Gun
Meets ASTM C920, Type 2, Grade NS, Class 25
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change