Check Availability
  • DAP 

    Clear Caulk, Acrylic, 10.0 oz. Cartridge

  • Item # 4MY76
  • Mfr. Model # 51136-00006
Clear Caulk, Acrylic, 10.0 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Phenoseal® Adhesive Caulk is mildew-resistant with a watertight seal. Water cleanup. For indoor and outdoor use, this fast-drying caulk is paintable so you can use it on your doors, trim, bath, kitchen, and more.
Show More Close
 

Technical Specifications

Item # 4MY76
Mfr. Model # 51136-00006
UNSPSC #31201606
Catalog Page 2228
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Caulk
Adhesive Grouping Caulk
For Use On Concrete, Masonry, Metal, Wood
Sealant Base Acrylic
Sealant Color Family Clears
Color Clear
Sealant Container Cartridge
Size 10.0 oz.
Sealant Properties Flexible
Begins to Harden 10 min.
Full Cure 2 days
Performance Temp. Range -20 Degrees to 180 Degrees F
Application Temp. Range 40 Degrees to 100 Degrees F
Specific Gravity 1.28
Flash Point 200 Degrees F
For Use With Standard Caulk Gun
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.