Check Availability
  • DAP 

    Clear Caulk, Acrylic, 5.5 oz. Tube

  • Item # 45PG63
  • Mfr. Model # 18915
  • (100)
Clear Caulk, Acrylic, 5.5 oz. Tube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

DAP® Kwik Seal ULTRA® Premium Siliconized Kitchen and Bath Sealant repels water, soap scum, dirt, and stains. It is waterproof and crackproof and can be exposed to water in as few as 4 hrs. after application. Safe for granite and marble.
Show More Close
 

Technical Specifications

Item # 45PG63
Mfr. Model # 18915
UNSPSC #31201606
Shipping Weight 0.38 lbs
Country of Origin USA *
Item Caulk
Adhesive Grouping Caulk
For Use On Ceramic, Fiberglass, Glass, Metal, Plastic
Sealant Base Acrylic
Sealant Color Family Clears
Color Clear
Sealant Container Tube
Size 5.5 oz.
Sealant Properties Crack-Proof, Indoor, Mold/Mildew Resistant, Waterproof
Begins to Harden 5 min.
Full Cure 1 day
Performance Temp. Range 0 Degrees to 150 Degrees F
Application Temp. Range 40 Degrees to 100 Degrees F
Specific Gravity 1.03
Flash Point Not Specified
Dry Time 4 hr.
VOC 26.1g/L
For Use With Manual Applicator
Application Sealing Around Kitchens and Bathrooms
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov