Check Availability
  • DAP 

    Clear Caulk, Acrylic, 5.5 oz. Tube

  • Item # 45PG58
  • Mfr. Model # 18860
Clear Caulk, Acrylic, 5.5 oz. Tube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DAP® DYNAFLEX 230® performs well against the elements. Provides the flexibiity to seal joints up to 2 in. wide and stands up under expansion and contraction without cracking or losing its seal. Adheres to a variety of building materials, including: wood, MDF, fiber cement, vinyl, aluminum, PVC polystryene and composite trimboard. Paintable, smooth gunning and water clean-up for ease of use. Cured sealant is mildew- and mold-resistant.
Show More Close
 

Technical Specifications

Item # 45PG58
Mfr. Model # 18860
UNSPSC #31201606
Shipping Weight 0.37 lbs
Country of Origin USA *
Item Caulk
Adhesive Grouping Caulk
For Use On Concrete, Masonry, Metal, Wood
Sealant Base Acrylic
Sealant Color Family Clears
Color Clear
Sealant Container Tube
Size 5.5 oz.
Sealant Properties Flexible, UV Resistant
Begins to Harden 10 min.
Full Cure 1 day
Performance Temp. Range -30 Degrees to 180 Degrees F
Application Temp. Range 40 Degrees to 100 Degrees F
Specific Gravity 1.04
Flash Point 200 Degrees F
Dry Time 24 hr.
VOC 48.3g/L
For Use With Manual Applicator
Application Interior and Exterior Use
Meets ASTM C920
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.