Check Availability
  • DAP 

    Clear Caulk, Acrylic, 9.0 oz. Cartridge

  • Item # 29RV17
  • Mfr. Model # 18362
  • (44)
Clear Caulk, Acrylic, 9.0 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Sealant adheres to aluminum, brick, concrete, drywall, glass, masonry, plaster, stone, vinyl, and wood. Water-, crack-, and shrinkproof formula resists mold. Water-ready in 30 min.
Show More Close
 

Technical Specifications

Item # 29RV17
Mfr. Model # 18362
UNSPSC #31201606
Catalog Page 2230
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Caulk
Adhesive Grouping Caulk
For Use On Concrete, Glass, Masonry, Metal, Wood
Sealant Base Acrylic
Sealant Color Family Clears
Color Clear
Sealant Container Cartridge
Size 9.0 oz.
Sealant Properties Flexible, UV Resistant
Begins to Harden 20 min.
Full Cure 1 day
Performance Temp. Range -65 Degrees to 200 Degrees F
Application Temp. Range 20 Degrees to 120 Degrees F
Specific Gravity 1.03
Flash Point Less Than 200 Degrees F
VOC 19.3g/L
For Use With Sealing Interior and Exterior Buildings
Application Windows, Doors, Trim, Sealing Interior and Exterior Buildings
Meets Meets ASTM C920
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov