Check Availability
  • DAP 

    Clear Caulk, Acrylic, 5.5 oz. Tube

  • Item # 29RV10
  • Mfr. Model # 18546
  • (6)
Clear Caulk, Acrylic, 5.5 oz. Tube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Microban® antimicrobial protection fights mold, mildew, odors, and stains. DAP® Kwik Seal Plus® formula provides a watertight seal with maximum adhesion and flexibility.
Show More Close
 

Technical Specifications

Item # 29RV10
Mfr. Model # 18546
UNSPSC #31201606
Catalog Page 2228
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Caulk
Adhesive Grouping Caulk
For Use On Ceramic, Fiberglass, Metal, Plastic, Wood
Sealant Base Acrylic
Sealant Color Family Clears
Color Clear
Sealant Container Tube
Size 5.5 oz.
Sealant Properties Flexible
Begins to Harden 10 min.
Full Cure 1 day
Performance Temp. Range -30 Degrees to 180 Degrees F
Application Temp. Range 40 Degrees to 100 Degrees F
Flash Point Less Than 200 Degrees F
VOC 54.8g/L
For Use With Sealing Around Kitchens and Bathrooms
Application Sealing Around Kitchens and Bathrooms
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.