Check Availability
  • DAP 

    Clear Caulk, Acrylic, 10.1 oz. Cartridge

  • Item # 25F525
  • Mfr. Model # 18242
Clear Caulk, Acrylic, 10.1 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DAPĀ® Kwik SealĀ® Kitchen and Bathroom Caulk and Sealant forms a mildew- and mold-resistant seal around tubs, sinks, and countertops.
Show More Close
 

Technical Specifications

Item # 25F525
Mfr. Model # 18242
UNSPSC #31201606
Catalog Page 2228
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Caulk
Adhesive Grouping Caulk
For Use On Ceramic, Glass, Metal, Plastic, Wood
Sealant Base Acrylic
Sealant Color Family Clears
Color Clear
Sealant Container Cartridge
Size 10.1 oz.
Sealant Properties Flexible
Begins to Harden 10 min.
Full Cure 1-1/2 day
Performance Temp. Range -20 Degrees to 180 Degrees F
Application Temp. Range 40 Degrees to 100 Degrees F
Specific Gravity 1.57 to 1.59
Flash Point Greater Than 200 Degrees F
VOC 44.1g/L
For Use With Bath tubs, Showers, Sinks
Application Bath tubs, Showers, Sinks
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.