Check Availability
  • DAP 

    Bronze Rubber Sealant, Silicone, 9.8 oz. Cartridge

  • Item # 5UFR7
  • Mfr. Model # 8647
Bronze Rubber Sealant, Silicone, 9.8 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DAPĀ® 100% silicone rubber sealant is a long-lasting flexible seal that resists cracking, crumbling, and chalking. Can be used to make gaskets. Waterproof seal is mildew resistant. Indoor/outdoor use. Functional cure: 24 hr.
Show More Close
 

Technical Specifications

Item # 5UFR7
Mfr. Model # 8647
UNSPSC #31201606
Catalog Page 2231
Shipping Weight 0.77 lbs
Country of Origin USA *
Item Rubber Sealant
Adhesive Grouping Sealant
For Use On Ceramic, Fiberglass, Glass, Metal, Plastic, Rubber, Wood
Sealant Base Silicone
Sealant Color Family Browns
Color Bronze
Sealant Container Cartridge
Size 9.8 oz.
Sealant Properties Crack-Proof, Flexible, Mold/Mildew Resistant, Shrink-Proof, Waterproof
Begins to Harden 20 min.
Full Cure 1 day
Performance Temp. Range -40 Degrees to 400 Degrees F
Application Temp. Range -35 Degrees to 140 Degrees F
Specific Gravity 0.96
Flash Point Greater Than 200 Degrees F
VOC 28.8g/L
For Use With Standard Caulk Gun
Application Around Windows and Doors, Siding and Trim, Gutters and Vents, Molding, Indoor/Outdoor
Meets ASTM C920, C719, Type S, Grade NS, Class 25
* This product's country of origin is subject to change