Check Availability
  • DAP 

    Black Sealant, Silicone, 9.8 oz. Cartridge

  • Item # 4MY67
  • Mfr. Model # 70798-08642
  • (2)
Black Sealant, Silicone, 9.8 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DAPĀ® 100% silicone rubber sealant is a long-lasting flexible seal that resists cracking, crumbling, and chalking. Can be used to make gaskets. Waterproof seal is mildew resistant. Indoor/outdoor use. Functional cure: 24 hr.
Show More Close
 

Technical Specifications

Item # 4MY67
Mfr. Model # 70798-08642
UNSPSC #31201606
Catalog Page 2231
Shipping Weight 0.77 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic
Sealant Base Silicone
Sealant Color Family Blacks
Color Black
Sealant Container Cartridge
Size 9.8 oz.
Sealant Properties Flexible, Waterproof
Begins to Harden 20 min.
Full Cure 1 day
Performance Temp. Range -40 Degrees to 140 Degrees F
Application Temp. Range -35 Degrees to 140 Degrees F
Specific Gravity 0.96 @ 25 Degrees C
Flash Point 212 Degrees F
VOC 30g/L
For Use With Standard Caulk Gun
Meets ASTM C920, Type S, Grade NS, Class 25
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change