Check Availability
  • DAP 

    Black Caulk, Acrylic, 10.0 oz. Cartridge

  • Item # 2PE53
  • Mfr. Model # 06102
Black Caulk, Acrylic, 10.0 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Phenoseal® Adhesive Caulk is mildew-resistant with a watertight seal. Water cleanup. For indoor and outdoor use, this fast-drying caulk is paintable so you can use it on your doors, trim, bath, kitchen, and more.
Show More Close
 

Technical Specifications

Item # 2PE53
Mfr. Model # 06102
UNSPSC #31201606
Catalog Page 2228
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Caulk
Adhesive Grouping Caulk
For Use On Concrete, Masonry, Metal, Wood
Sealant Base Acrylic
Sealant Color Family Blacks
Color Black
Sealant Container Cartridge
Size 10.0 oz.
Sealant Properties Crack-Proof, Flexible, Waterproof
Begins to Harden 10 min.
Full Cure 2 days
Performance Temp. Range -20 Degrees to 100 Degrees F
Application Temp. Range 45 Degrees to 100 Degrees F
Specific Gravity 1.28
Flash Point 200 Degrees F
For Use With Standard Caulk Gun
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.