Check Availability
  • DAP 

    Almond Rubber Sealant, Silicone, 9.8 oz. Cartridge

  • Item # 2KVG1
  • Mfr. Model # 8649
Almond Rubber Sealant, Silicone, 9.8 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DAPĀ® 100% silicone rubber sealant is a long-lasting flexible seal that resists cracking, crumbling, and chalking. Can be used to make gaskets. Waterproof seal is mildew resistant. Indoor/outdoor use. Functional cure: 24 hr.
Show More Close
 

Technical Specifications

Item # 2KVG1
Mfr. Model # 8649
UNSPSC #31201606
Catalog Page 2231
Shipping Weight 0.77 lbs
Country of Origin USA *
Item Rubber Sealant
Adhesive Grouping Sealant
For Use On Ceramic, Fiberglass, Glass, Metal, Plastic, Rubber, Wood
Sealant Base Silicone
Sealant Color Family Tans
Color Almond
Sealant Container Cartridge
Size 9.8 oz.
Sealant Properties Flexible, Paintable
Begins to Harden 20 min.
Full Cure 1 day
Performance Temp. Range -40 Degrees to 400 Degrees F
Application Temp. Range -35 Degrees to 140 Degrees F
Specific Gravity 0.96
Flash Point Greater Than 200 Degrees F
VOC 32g/L
For Use With Standard Caulk Gun
Application Around Windows and Doors, Siding and Trim, Gutters and Vents, Molding, Indoor/Outdoor
Meets ASTM C920, C719, Type S, Grade NS, Class 25
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.