Check Availability
  • DAP 

    3 oz. Contact Cement Contact Cement, Clear

  • Item # 5E096
  • Mfr. Model # 00107
  • (9)
3 oz. Contact Cement Contact Cement, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Construction and Flooring Adhesives
Contact Cements
Weldwood® Bottled
Strong cement bonds on contact.
Show More Close
 

Technical Specifications

Item # 5E096
Mfr. Model # 00107
UNSPSC #31201601
Catalog Page 2225
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Contact Cement
Materials Bonded Cork, Drywall, Fiberglass, Glass, Laminate, Leather, Paper, Wood
Flammable/Non Flammable Flammable
Application Method - Adhesives Brush On
Container Type - Adhesives Bottle
Container Size - Adhesives 3.00 oz.
Adhesive Color Clear
Characteristics Instant Bond, Spreads Easily, Resists Heat, Water, Oil and Household Chemicals, Interior and Exterior Use
Application Apply laminates and decorative pieces
Standards ASTM, C-834-76
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms