Check Availability
  • DAP 

    1 qt. Non Flammable Contact Cement, Natural

  • Item # 2NJ92
  • Mfr. Model # 25332
  • (16)
1 qt. Non Flammable Contact Cement, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Construction and Flooring Adhesives
Contact Cements
Weldwood® Nonflammable
High solids polychloroprene-based, waterborne contact adhesive.
Show More Close
 

Technical Specifications

Item # 2NJ92
Mfr. Model # 25332
UNSPSC #31201601
Catalog Page 2225
Shipping Weight 2.6 lbs
Country of Origin USA *
Item Contact Cement
Materials Bonded Cork, Drywall, Fiberglass, Glass, Laminate, Leather, Paper, Wood
Flammable/Non Flammable Non Flammable
Application Method - Adhesives Brush On, Roll On
Container Type - Adhesives Can
Container Size - Adhesives 32.00 oz.
Adhesive Color Natural
Begins to Harden Up to 3 hrs.
Temp. Range (F) -40 to 180
Characteristics Non flammable, Spreads On Easily With 1 Coat, Dries Fast, Water Resistant, Low Odor And Water Clean Up
Application Fast, High Strength Bonding to a Variety of Surfaces
Standards MMM-A-130B
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms