Check Availability
  • DAP 

    1 oz. General Purpose Contact Cement

  • Item # 1DPB8
  • Mfr. Model # 00102
  • (9)
1 oz. General Purpose Contact Cement
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 1DPB8
Mfr. Model # 00102
UNSPSC #31201610
Catalog Page 1361
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Contact Cement
Type General Purpose
Size 1 oz.
Characteristics Instant Bond, Spreads Easily, Resists Heat, Water, Oil and Household Chemicals, Interior and Exterior Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms