Check Availability
  • DANZE 

    Metal Wall Mounted, Shower Head 2.50 gpm, 1/2"

  • Item # 29VL08
  • Mfr. Model # D460056
Metal Wall Mounted, Shower Head 2.50 gpm, 1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Danze™ Parma™ showerhead includes 71 easy-to-clean jets and 5 functions: wide, centerjet, aeration, massage, and wide + centerjet. This modern design has air injection technology for a strong, yet smooth shower experience that optimizes water intensity even at low pressure. Dual Force™ technology enhances water velocity. Easy-Glide™ selector ring for smooth adjustments.

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.
Show More Close
 

Technical Specifications

Item # 29VL08
Mfr. Model # D460056
UNSPSC #40141703
Catalog Page 2737
Shipping Weight 0.9 lbs
Country of Origin China *
Shower Head Type Wall Mounted
Material of Construction Brass
Flow Rate 2.50 gpm
ADA Compliant No
Ligature Resistant No
Connection 1/2"
Item Shower Head
Finish Chrome
Valve Type Ball
Depth 3-5/16"
Height 4-1/2"
Width 4-1/2"
Features 5 Function
Standards UPC/cUPC, Energy Policy Act of 1992
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA and CO.

Alternate Search Terms