Check Availability
  • DANZE 

    Metal Wall Mounted, Shower Head 2.00 gpm, 1/2"

  • Item # 29VL03
  • Mfr. Model # D460047
Metal Wall Mounted, Shower Head 2.00 gpm, 1/2" Showerhead,Wall Mount,3 Function.0.5,2.0 Showerhead,Wall Mount,3 Function.0.5,2.0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The GERBER® 3-function showerhead features air injection technology for a strong, yet smooth shower experience. Uses 20% less water than a standard showerhead. showerhead optimizes water intensity even at low pressure and Dual Force™ technology enhances water velocity. Includes 56 easy-to-clean jets and 3 functions: wide, center jet, and aeration. Easy-Glide™ selector ring for effortless, smooth adjustment.
Show More Close
 

Technical Specifications

Item # 29VL03
Mfr. Model # D460047
UNSPSC #40141703
Catalog Page 2737
Shipping Weight 0.75 lbs
Country of Origin China *
Shower Head Type Wall Mounted
Material of Construction Brass
Flow Rate 2.00 gpm
ADA Compliant No
Ligature Resistant No
Connection 1/2"
Item Shower Head
Finish Chrome
Valve Type Ball
Depth 3-5/16"
Height 4"
Width 4"
Features 3 Function
Standards UPC/cUPC, Energy Policy Act of 1992
Green Environmental Attribute Showerhead Flow Rate 2.0 gpm or Less
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms