Check Availability
  • DANFOSS 

    Condensing Unit, 1/2HP, 115V, R-134A

  • Item # 29AT80
  • Mfr. Model # 114N2024
Condensing Unit, 1/2HP, 115V, R-134A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Optyma™ hermetic refrigeration condensing unit comes pre-wired for easy installation, and features a reliable and energy-efficient compressor with low noise output. Includes a metal fan shroud for added durability. For indoor installation only. Outdoor installation requires the use of an additional enclosure (Mfr. Model No. 119-6040), sold separately.
Show More Close
 

Technical Specifications

Item # 29AT80
Mfr. Model # 114N2024
UNSPSC #40101704
Shipping Weight 59.0 lbs
Country of Origin Mexico *
Item Refrigeration Condensing Unit
Type Indoor/Outdoor
Application Medium Temperature
Freezer/Cooler Temp. Range (F) 10 Degrees to 50 Degrees
Refrigerant Type R-134A
Capacity (BtuH) 4109
HP 0.5
Volts/Phase 115/1
Amps 13.4
Hz 60
Liquid Line Size (In.) 1/4
Suction Line Size (In.) 3/8
Height (In.) 11.8
Width (In.) 13.8
Depth (In.) 17
Weight (Lbs.) 52.92
Additional Features High Efficiency, Metal Fan Shroud for Durability, Low Noise Compressor, Service Valves, Pre-wired Unit, Outdoor Requires Additional Enclosure Mfr. Model No. 119-6040
Remarks Capacity Designed for 5 Degrees F Sub Cooling
Includes BX Metal Power Cord, Refrigerant Receiver
Agency Compliance UL
MBH @ 95 (F) Ambient, 40 (F) SST 5.5
MBH @ 95 (F) Ambient, 35 (F) SST 5
MBH @ 95 (F) Ambient, 30 (F) SST 4.5
MBH @ 95 (F) Ambient, 25 (F) SST 4.1
MBH @ 95 (F) Ambient, 20 (F) SST 3.7
MBH @ 95 (F) Ambient, 15 (F) SST 3.3
MBH @ 95 (F) Ambient, 10 (F) SST 2.9
MBH @ 95 (F) Ambient, 5 (F) SST 2.6
MBH @ 95 (F) Ambient, 0 (F) SST 2.2
* This product's country of origin is subject to change

Compliance and Restrictions