Check Availability
  • DANCO 

    Rubber Wax Ring, Black/Blue, For Use With Most Toilets

  • Item # 36LH78
  • Mfr. Model # 10718X
Rubber Wax Ring, Black/Blue, For Use With Most Toilets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36LH78
Mfr. Model # 10718X
UNSPSC #30181505
Shipping Weight 0.7 lbs
Country of Origin China *
Item Wax Ring
Sub-Category Repair Kits and Tools
For Use With Most Toilets
Fits Brand Universal Fit
Material Rubber
Size 3-1/2"
Color/Finish Black/Blue
* This product's country of origin is subject to change

Compliance and Restrictions