Check Availability
  • DANBY 

    Compact Refrigerator with Freezer Section, Residential, White, 20-5/8" Overall Width

  • Item # 6RNP7
  • Mfr. Model # DCR044A2WDD
  • (14)
Compact Refrigerator with Freezer Section, Residential, White, 20-5/8" Overall Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Danby® counter fridge offers plenty of refrigeration in a compact space. Includes Canstor® beverage dispenser, full width freezer section, and tall bottle storage. Features humidity control , adjustable shelves. Includes 2 wheels and 2 leveling legs.
Show More Close
 

Technical Specifications

Item # 6RNP7
Mfr. Model # DCR044A2WDD
UNSPSC #52141509
Catalog Page 1301
Shipping Weight 67.0 lbs
Country of Origin China *
Refrigerator Item Refrigerator and Freezer
Refrigerator Style Compact
Color White
Refrigerator Capacity 4.4 cu. ft.
Overall Height 32-5/8"
Overall Width 20-5/8"
Overall Depth 20-7/8"
Door Style Solid, Swing
Commercial / Residential Residential
Total Capacity 4.4 cu. ft.
Refrigerant Type R600a
Refrigerator Temperature Range (C) 0 Degrees to 10 Degrees
Refrigerator Temperature Range (F) 32 Degrees to 50 Degrees
Number of Doors 1
Number of Shelves (2) Full Shelf and (1) Half Shelf
Defrost Push Button
Control Type Mechanical
Cord Length 5 ft.
Voltage 115V
Amps 15.0
Door Hinge Side
Features Reversible Hinge, Integrated Door Handle, Smooth Back Design
Includes Glass Shelves, Tall Bottle Storage, Beverage Dispensing System, Compact Freezer Section
Standards CSA
Refrigerant Charge 20g
Energy Star Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Mexico .

This item is restricted for international sale.

Alternate Search Terms