Check Availability
  • DANBY 

    Residential, White, 20-5/8", 4.4 cu. ft. Refrigerator CapacityRefrigerator

  • Item # 6RNR0
  • Mfr. Model # DAR044A4WDD
  • (12)
Residential, White, 20-5/8", 4.4 cu. ft. Refrigerator CapacityRefrigerator
Qty
  • Web Price
    $222.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This small unit from Danby® keeps your snacks and drinks at the correct temperature and are great for office, shop, or other environments where space is at a premium. Adjustable shelves and door with can shelf and bottle rack keep things organized and easy to access. Also features 2 wheels and 2 leveling legs, flush back design, reversible door hinge, and humidity control.
Show More Close
 

Technical Specifications

Item # 6RNR0
Mfr. Model # DAR044A4WDD
UNSPSC #52141501
Catalog Page 1463
Shipping Weight 80.0 lbs
Country of Origin China *
Refrigerator Item Refrigerator
Refrigerator Style Compact
Color White
Refrigerator Capacity 4.4 cu. ft.
Overall Height 32-5/8"
Overall Width 20-5/8"
Overall Depth 21"
Door Style Solid, Swing
Commercial / Residential Residential
Total Capacity 4.4 cu. ft.
Refrigerant Type R600a
Refrigerator Temperature Range (C) 0 Degrees to 10 Degrees
Refrigerator Temperature Range (F) 32 Degrees to 50 Degrees
Number of Doors 1
Number of Shelves 2.5
Defrost Automatic
Control Type Mechanical
Cord Length 5 ft.
Voltage 115V
Amps 15.0
Door Hinge Side
Features Adjustable Door Shelves, Interior Light, Reversible Door Hinge, Integrated Door Handle
Includes Wire Shelves, Tall Bottle Storage, Beverage Dispensing System
Standards UL, C-UL Listed
Refrigerant Charge 22g
Energy Star Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Mexico .

This item is restricted for international sale.

Alternate Search Terms