Check Availability
  • DANBY 

    Refrigerator,1.7 cu ft,Black

  • Item # 6RNP8
  • Mfr. Model # DAR017A2BDD
  • (9)
Refrigerator,1.7 cu ft,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This small unit keeps your snacks and drinks at the correct temperature and are great for office, shop, or other environments where space is at a premium. Adjustable shelves and door with can shelf and bottle rack keep things organized and easy to access. Also features 2 wheels and 2 leveling legs, flush back design, reversible door hinge, and humidity control.
Show More Close
 

Technical Specifications

Item # 6RNP8
Mfr. Model # DAR017A2BDD
UNSPSC #52141501
Catalog Page 1463
Shipping Weight 48.0 lbs
Country of Origin China *
Refrigerator Item Refrigerator
Refrigerator Style Compact
Color Black
Refrigerator Capacity 1.7 cu. ft.
Overall Height 20"
Overall Width 17-5/8"
Overall Depth 20"
Door Style Solid, Swing
Commercial / Residential Residential
Total Capacity 1.7 cu. ft.
Refrigerant Type R600a
Refrigerator Temperature Range (C) 0 Degrees to 10 Degrees
Refrigerator Temperature Range (F) 32 Degrees to 50 Degrees
Number of Doors 1
Number of Shelves 1.5
Defrost Automatic
Control Type Mechanical
Cord Length 5 ft.
Voltage 115V
Amps 15.0
Door Hinge Side
Features Reversible Hinge, Integrated Door Handle, Smooth Back Design
Includes Wire Shelves, Tall Bottle Storage, Beverage Dispensing System, Counter-Top All Fridge has Scratch Resistant Work Top, Warranty 18 months
Standards UL, C-UL Listed
Refrigerant Charge 20g
Energy Star Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. This item is restricted in certain countries. 

This item has been restricted from sale in the following countries: Mexico.

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms