Check Availability
  • DANBY 

    Refrigerator, Commercial/Residential, Stainless Steel, 17-5/8" Overall Width

  • Item # 49JY90
  • Mfr. Model # DAR033A1BSLDBO
Refrigerator, Commercial/Residential, Stainless Steel, 17-5/8" Overall Width
Qty
  • Web Price
    $368.21 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This small unit from Danby® keeps your snacks and drinks at the correct temperature and are great for office, shop, or other environments where space is at a premium. Adjustable shelves and door with can shelf and bottle rack keep things organized and easy to access. Also features 2 wheels and 2 leveling legs, flush back design, reversible door hinge, and humidity control.
Show More Close
 

Technical Specifications

Item # 49JY90
Mfr. Model # DAR033A1BSLDBO
UNSPSC #41103011
Catalog Page 1463
Shipping Weight 75.0 lbs
Country of Origin China *
Refrigerator Item Refrigerator
Refrigerator Style Compact
Color Stainless Steel
Refrigerator Capacity 3.3 cu. ft.
Overall Height 33-5/8"
Overall Width 17-5/8"
Overall Depth 20-1/8"
Door Style Solid, Swing
Commercial / Residential Commercial/Residential
Total Capacity 3.3 cu. ft.
Refrigerant Type R600a
Refrigerator Temperature Range (C) 0 Degrees to 10 Degrees
Refrigerator Temperature Range (F) 32 Degrees to 50 Degrees
Number of Doors 1
Number of Shelves 2
Number of Sections 1
Defrost Automatic
Control Type Mechanical
Cord Length 5 ft.
Plug Type NEMA 5-15P
Voltage 115V
Hz 60
Amps 0.7
Door Hinge Side
Lock Type Key Lock
Standards CSA, NRCan, DOE
Energy Star Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms