Check Availability
  • DANBY 

    Refrigerator,Bottom Freezer,9.2 cu.ft.

  • Item # 35PF88
  • Mfr. Model # DFF092C1BSLDB
  • (5)
Refrigerator,Bottom Freezer,9.2 cu.ft. Refrigerator,Bottom Freezer,9.2 cu.ft. Refrigerator,Bottom Freezer,9.2 cu.ft. Refrigerator,Bottom Freezer,9.2 cu.ft.
Qty
  • Web Price
    $574.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Unit features humidity control, adjustable shelves, and the door has a can shelf with bottle rack. Includes 2 wheels and 2 leveling legs.
Show More Close
 

Technical Specifications

Item # 35PF88
Mfr. Model # DFF092C1BSLDB
UNSPSC #24131501
Catalog Page 1463
Shipping Weight 139.0 lbs
Country of Origin China *
Refrigerator Item Refrigerator and Freezer
Refrigerator Style Bottom Freezer
Color Stainless Steel/Black
Refrigerator Capacity 6.4 cu. ft.
Freezer Capacity 2.8 cu. ft.
Overall Height 59-3/4"
Overall Width 23-3/4"
Overall Depth 26-3/8"
Door Style Solid, Swing
Commercial / Residential Residential
Total Capacity 9.2 cu. ft.
Refrigerant Type R600a
Refrigerator Temperature Range (C) 2 Degrees to 10 Degrees
Refrigerator Temperature Range (F) 50 Degrees to 35 Degrees
Freezer Temperature Range (C) -22 Degrees to -15 Degrees
Freezer Temperature Range (F) -7 Degrees to 5 Degrees
Number of Doors 2
Number of Shelves 4
Number of Sections 2
Defrost Frost Free
Control Type Adjustable Dial
Cord Length 6 ft.
Plug Type NEMA 5-15P
Voltage 115V
Hz 60
Amps 1.7
Door Hinge Reversible
Features Recessed Pocket Style Handle, Vegetable Crisper with Glass Cover, Interior LED Light, 1 yr. Warranty
Includes Ice Cube Tray, Beverage Dispenser, Bottom Storage Basket
Standards UL
Refrigerant Charge 50g
Energy Star Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms