Check Availability
  • DANBY 

    Residential, Black, 20-5/8", 4.4 cu. ft. Refrigerator CapacityRefrigerator

  • Item # 10N669
  • Mfr. Model # DAR044A4BDD
  • (12)
Residential, Black, 20-5/8", 4.4 cu. ft. Refrigerator CapacityRefrigerator
Qty
  • Web Price
    $222.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Enjoy the convenience of chilled beverages with Danby Designer® compact all fridge. Counter high unit is an efficient way to supplement your refrigerator. Include Canstor® beverage dispenser, reversible door hinge, and interior light.

• Wire shelves
• Tall bottle storage
Show More Close
 

Technical Specifications

Item # 10N669
Mfr. Model # DAR044A4BDD
UNSPSC #52141501
Catalog Page 1463
Shipping Weight 74.1 lbs
Country of Origin China *
Refrigerator Item Refrigerator
Refrigerator Style Compact
Color Black
Refrigerator Capacity 4.4 cu. ft.
Overall Height 32-5/8"
Overall Width 20-5/8"
Overall Depth 21"
Door Style Solid, Swing
Commercial / Residential Residential
Total Capacity 4.4 cu. ft.
Refrigerant Type R600a
Refrigerator Temperature Range (C) 0 Degrees to 10 Degrees
Refrigerator Temperature Range (F) 32 Degrees to 50 Degrees
Number of Doors 1
Number of Shelves 2.5
Defrost Automatic
Control Type Mechanical
Cord Length 5 ft.
Voltage 115V
Amps 15.0
Door Hinge Side
Features Reversible Door Hinge, Integrated Door Handle
Includes Wire Shelves, Tall Bottle Storage, Beverage Dispensing System, Adjustable Door Shelves, Interior Light
Standards UL, C-UL Listed
Refrigerant Charge 22g
Energy Star Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms