Check Availability
  • DANBY 

    Beverage Center, Residential, Black, 17-7/8" Overall Width, 3.3 cu. ft. Refrigerator Capacity

  • Item # 6RNP1
  • Mfr. Model # DBC120BLS
  • (56)
Beverage Center, Residential, Black, 17-7/8" Overall Width, 3.3 cu. ft. Refrigerator Capacity
Qty
  • Web Price
    $304.64 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

120-can beverage center from Danby® keeps beverages frosty with easy accessible mechanical thermostat. No-tip wire shelf keeps beverages standing upright. Features smudge-resistant stainless steel door frame, tempered glass door with stainless steel trim, recessed side mount door handle, and integrated lock and key. Energy efficient, long-lasting blue LED light illuminates the interior. Seamless pocket door handle and convenient reversible door swing.
Show More Close
 

Technical Specifications

Item # 6RNP1
Mfr. Model # DBC120BLS
UNSPSC #52141501
Catalog Page 1463
Shipping Weight 73.0 lbs
Country of Origin China *
Refrigerator Item Refrigerator
Refrigerator Style Beverage Cooler
Color Black
Refrigerator Capacity 3.3 cu. ft.
Overall Height 33-5/8"
Overall Width 17-7/8"
Overall Depth 19-3/4"
Door Style Glass, Swing
Commercial / Residential Residential
Total Capacity 3.3 cu. ft.
Refrigerant Type R134a
Refrigerator Temperature Range (C) 6 Degrees to 14 Degrees
Refrigerator Temperature Range (F) 43 Degrees to 57 Degrees
Number of Doors 1
Number of Shelves 3.5
Control Type Mechanical
Cord Length 5 ft.
Voltage 115V
Amps 15.0
Door Hinge Side
Lock Type Integrated Lock with Key
Features Recessed Side Mount Door Handle, Reversible Door Hinge For Left Or Right Hand Opening
Includes Door Activated Interior Light, Black Wire Shelves, Tempered Glass Door With Stainless Steel Trim
Standards UL, C-UL Listed
Refrigerant Charge 65g
Energy Star Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Mexico .

This item is restricted for international sale.

Alternate Search Terms