Check Availability
  • DANA 

    Fire Extinguisher Cabinet, White, Recessed

  • Item # 40LU21
  • Mfr. Model # 7220-DV
Fire Extinguisher Cabinet, White, Recessed
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40LU21
Mfr. Model # 7220-DV
UNSPSC #46191601
Shipping Weight 15.2 lbs
Country of Origin USA *
Item Fire Extinguisher Cabinet
Mounting Style Recessed
Indoor/Outdoor Indoor
Capacity 10 lb.
Height 26-3/4"
Width 11-3/4"
Depth 5-3/4"
Cabinet Material Cold Rolled Steel
Window Material Tempered Glass
Cabinet Color White
Window Color Clear
Wall Opening Depth 6"
Wall Opening Height 25"
Wall Opening Width 10"
* This product's country of origin is subject to change

Compliance and Restrictions