Check Availability
  • DAMPRID 

    Moisture Absorber,Hanging Pouch

  • Item # 6XFG6
  • Mfr. Model # FG80
Moisture Absorber,Hanging Pouch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XFG6
Mfr. Model # FG80
UNSPSC #47131902
Shipping Weight 1.11 lbs
Country of Origin China *
Item Moisture Absorber
Unit Hanging Bag
Material Calcium Chlorite
Package Type Hanging Pouch
Application Closets Or Small Spaces
Length 6"
Width 1-3/8"
Height 9-1/4"
Weight 14 oz.
Color Blue/White
Absorbs Moisture, Musty Odors
Area Protected 250.00 sq. ft.
Features Removes Excess Moisture From The Air Lasts Up To 60 Days
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.

Alternate Search Terms