Check Availability
  • DAMPRID 

    Desiccant Refill,Protected 250 sq ft,PK4

  • Item # 6XFG3
  • Mfr. Model # FG92
Desiccant Refill,Protected 250 sq ft,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XFG3
Mfr. Model # FG92
UNSPSC #47131902
Shipping Weight 2.95 lbs
Country of Origin China *
Item Desiccant Refill
Unit (4) Packs
Material Calcium Chlorite
Package Type Refill
Application Mfr. No. FG90
Length 3"
Width 6"
Height 7-1/4"
Weight 10.5 oz.
Color Blue/White
Absorbs Moisture, Musty Odors
Area Protected 250.00 sq. ft.
Features Removes Excess Moisture From The Air Lasts Up To 60 Days
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.

Alternate Search Terms