Check Availability
  • DAMPRID 

    Desiccant Refill, Area Protected 250sq ft

  • Item # 6XFG1
  • Mfr. Model # FG30K
Desiccant Refill, Area Protected 250sq ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XFG1
Mfr. Model # FG30K
UNSPSC #47131902
Shipping Weight 2.65 lbs
Country of Origin USA *
Item Desiccant Refill
Unit Bag
Material Calcium Chlorite
Package Type Refill
Application Mfr. No. FG01K
Length 4-5/8"
Width 4-5/8"
Height 9-1/4"
Weight 42 oz.
Color Blue/White
Absorbs Moisture, Musty Odors
Area Protected 250.00 sq. ft.
Features Removes Excess Moisture From The Air
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms